119 gal. 9kW ASME Electric Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX HD™ 119 gal. 9kW ASME Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX HD™ 119 gal. 9kW ASME Electric Water Heater

  • Fast #
  • Part #BCEHD120A93CF
  • Item #7197323
  • Manufacturer Part #CEHD120A-9-3CF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

ASME:
ASME HLW
Antimicrobial:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
120 gal
Coating:
Enamel
Collection:
ElectriFLEX HD™
Diameter:
30-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Energy Star Compliant:
No
Height:
64-1/2 in
IAPMO Listed -:
No
Material:
Steel
Maximum Temperature:
180
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
No
Water Heater Capacity Range:
Greater than 100 gal
Watts:
9 kW