This product requires certification to purchase.

30 kW 480V Conversion Kit

Bradford White

ElectriFLEX HD™ 30 kW 480V Conversion Kit

  • Fast #
  • Part #B4155104390
  • Item #7902975
  • Manufacturer Part #415-51043-90
3.6 out of 5 Customer Rating
Brand image
Bradford White

ElectriFLEX HD™ 30 kW 480V Conversion Kit

  • Fast #
  • Part #B4155104390
  • Item #7902975
  • Manufacturer Part #415-51043-90
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents

Characteristics & Features
Collection
ElectriFLEX HD™
Electrical & Operational Information
Power Source
Electric
Volts
480V
Watts
30 kW
Warranty & Product Information
Product Type
Conversion Kit
UPC
671632125760