This product requires certification to purchase.

9 kW 480V Conversion Kit

Bradford White

ElectriFLEX HD™ 9 kW 480V Conversion Kit

  • Fast #
  • Part #B4155104314
  • Item #7902999
  • Manufacturer Part #415-51043-14
3.2 out of 5 Customer Rating
Brand image
Bradford White

ElectriFLEX HD™ 9 kW 480V Conversion Kit

  • Fast #
  • Part #B4155104314
  • Item #7902999
  • Manufacturer Part #415-51043-14
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Conversion Kit: Commercial Electric, Electri-Flex Hd™ (Heavy Duty) - 480 Volts, 9Kw (Quantity: 3 Elements, 3 Gaskets)
  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Characteristics & Features
Collection
ElectriFLEX HD™
Electrical & Operational Information
Power Source
Electric
Volts
480V
Watts
9 kW
Warranty & Product Information
Product Type
Conversion Kit
UPC
671632850600