CCY 120G 27KW 208V 3PH ASME WHTR
ElectriFLEX HD™ CCY 120G 27KW 208V 3PH ASME WHTR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Field Convertible
- Hydro Jet® Sediment Reduction System
Specifications
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- ElectriFLEX HD™
- Diameter:
- 30-1/4 in
- Energy Star Compliant:
- No
- Height:
- 73-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 39 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Type:
- BCEHD120A2733LCF
- UL Listed:
- UL 174
- Volts:
- 240/208V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Heavy Duty
- Water Inlet Connection Size:
- 1-1/2 in
- Watts:
- 27 kW
- Weight:
- 485 lb