Bradford White

ElectriFLEX HD™ CCY 120G 6KW 240V 3PH ASME WHTR

Part #BCEHD120A633CCF  |  Manufacturer Part #CEHD120A633CCF

Type:

BCEHD120A633CCF
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® Lining
  • Hydrojet® Sediment Reduction System
  • Field Convertible

Specifications

ASME Specifications: ASME HLW

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 119 gal

Collection: ElectriFLEX HD™

Energy Star Compliant: No

NSF Specifications: NSF 372

Phase: Three Phase

Power Source: Electric

Type: BCEHD120A633CCF

Volts: 240/208V

Watts: 6