Bradford White

ElectriFLEX HD™ CCY 50G 54KW 208V 3PH ASME WHTR

Part #BCEHD50A5433LCF  |  Manufacturer Part #CEHD50A5433LCF

Type:

BCEHD50A5433LCF
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® Lining
  • Hydrojet® Sediment Reduction System
  • Field Convertible

Specifications

ASME Specifications: ASME HLW

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 50 gal

Collection: ElectriFLEX HD™

Energy Star Compliant: No

NSF Specifications: NSF 372

Phase: Three Phase

Power Source: Electric

Type: BCEHD50A5433LCF

Volts: 208V

Watts: 54