ElectriFLEX HD™ 80 gal. Heavy Duty 18kW Triple Element Electric Commercial Water Heater

Part #BCEHD801833CCF  |  Manufacturer Part #CEHD801833CCF

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Field Convertible

Specifications

ASME Specifications: ASME HLW

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 80 gal

Coating: Vitraglas®

Collection: ElectriFLEX HD™

Depth: 32-1/2 in

Diameter: 26 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

GSA Approved: No

Height: 60 in

IAPMO Listed: No

Installation Type: Floor Mount

Material: [Glass, Steel]

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 3

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 1-1/2 in

UL Listed: UL 1453

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 18