12 gal. Light Duty 1.5kW Single Element Electric Commercial Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX LD™ 12 gal. Light Duty 1.5kW Single Element Electric Commercial Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX LD™ 12 gal. Light Duty 1.5kW Single Element Electric Commercial Water Heater

  • Fast #
  • Part #BLE112WV31NAL
  • Item #5132927
  • Manufacturer Part #LE112WV3-1NAL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Field Convertible
  • Requires Certification

Specifications

ASME:
No
Application:
Commercial
CSA Certified:
Yes
Capacity:
12 gal
Coating:
Vitraglas®
Collection:
ElectriFLEX LD™
Depth:
18-5/8 in
Diameter:
18 in
ETL Listed:
Yes
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Height:
16-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Hung
Length:
20-19/50 in
Material:
Steel
Mount Type:
Wall
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Number of Pieces:
1 Piece
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
3/4 in
UL Listed:
UL 1453
Volts:
120V
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Light Duty
Water Inlet Connection Size:
3/4 in
Watts:
1.5 kW
Weight:
51 lb