12 gal. Lowboy 2 kW Commercial Electric Water Heater
ElectriFLEX LD™ 12 gal. Lowboy 2 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Field Convertible
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- Capacity:
- 12 gal
- Collection:
- ElectriFLEX LD™
- Diameter:
- 14 in
- Energy Star Compliant:
- No
- Height:
- 27-3/4 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- BLE112T31NCM
- UL Listed:
- UL 1453
- Volts:
- 240V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 2 kW
- Weight:
- 60 lb