19 gal. Light Duty 1.5kW Single Element Electric Commercial Water Heater
ElectriFLEX LD™ 19 gal. Light Duty 1.5kW Single Element Electric Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Field Convertible
Specifications
- ASME:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 19 gal
- Coating:
- Vitraglas®
- Collection:
- ElectriFLEX LD™
- Depth:
- 18-5/8 in
- Diameter:
- 18 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 24-3/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Indoor, Wall Hung
- Length:
- 20-19/50 in
- Material:
- Steel
- Maximum Temperature:
- 1600
- Mount Type:
- Wall
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- UL 1453
- Volts:
- 120V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Light Duty
- Water Inlet Connection Size:
- 3/4 in
- Watts:
- 1.5 kW
- Weight:
- 58 lb