47 gal Light Duty and Lowboy 4.5kW 2-Element Commercial Electric Water Heater
This product has been replaced by
Manufacturer Part #LE250LN3-3NCWW
ElectriFLEX LD™ 47 gal Light Duty and Lowboy 4.5kW 2-Element Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Field Conversion Kits (Voltage, Phase And Kw)
- Fully Automatic Temperature Control
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
Specifications
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 47 gal
- Coating:
- Enamel
- Collection:
- ElectriFLEX LD™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 24 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 32-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Insulated:
- Yes
- Length:
- 30-63/100 in
- Lining of Tank:
- Vitraglas®
- Material:
- Magnesium, Steel
- Maximum Temperature:
- 175
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Number of Pieces:
- 1 Piece
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 90 to 150 Deg F
- UL Listed:
- UL 1453
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Light Duty, Lowboy
- Water Inlet Connection Size:
- 3/4 in
- Watts:
- 4.5 kW
- Weight:
- 150 lb