6 gal. 3 kW Commercial Electric Water Heater
ElectriFLEX LD™ 6 gal. 3 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Field Conversion Kits (Voltage, Phase And Kw)
- Fully Automatic Temperature Control
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CSA Certified:
- Yes
- Capacity:
- 6 gal
- Collection:
- ElectriFLEX LD™
- Diameter:
- 14 in
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- ISO:
- ISO 9001
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- UL 1453
- Volts:
- 277V
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Light Duty
- Watts:
- 3 kW
- Weight:
- 34 lb