DESCRIPTION
- Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
- Features a Titanium Stainless Steel propane burner
- Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
- ScreenLok® technology-flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
- Six year warranty
- Vitraglas® lining and factory installed heat traps
Bradford White Defender Safety System® Energy Saver Liquid Propane Gas Water Heater Top Temperature & Pressure with Titan Burner
BMIT6FSX700
Capacity:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.10.1
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA 4.1
- Capacity
- 40 gal
- Collection
- Defender Safety System®
- Diameter
- 18 in
- End Connection 1
- NPT
- Fuel Type
- LP Gas
- Height
- 59-3/8 in
- Ignition System
- Electronic Ignition
- Maximum Pressure
- 150 psi
- Power Source
- Gas
- Supply Pipe Connection
- 3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday