DESCRIPTION

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Optional top T and P valve location
  • Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
  • ScreenLok® technology-flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
  • Sight Window offers a view into the combustion chamber to observe the operation of the pilot and burner
  • Six year warranty
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® Energy Saver Natural Gas Water Heater

BMI36FBN

Capacity:

SPECIFICATIONS

AFUE
79.00
ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
Defender Safety System®
Diameter
20 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
59-5/8 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
41 - 50 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY