This product requires certification to purchase.

Fuse Block

Bradford White

Fuse Block

  • Fast #
  • Part #B2643226500
  • Item #2835620
  • Manufacturer Part #264-32265-00
5 out of 5 Customer Rating
Brand image
Bradford White

Fuse Block

  • Fast #
  • Part #B2643226500
  • Item #2835620
  • Manufacturer Part #264-32265-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Bradford White® Fuse Block, Class-J, For Use With: Model MII50(A), MII80(A) and MII120(A) Water Heater, 600 V AC, 30 A, 3 Pole
  • Requires Certification

Documents

Characteristics & Features
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
AMP
30
Volts
600V
Warranty & Product Information
Product Type
Fuse Block
Type
B2643226500
UPC
671632164998