FVIR Defender Safety System® 30 gal Tall 27 MBH Residential Natural Gas Water Heater

Part #BRG130T6N394264500  |  Item #7260504  |  Manufacturer Part #RG130T6N-394-264-500

Capacity:

30 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White FVIR Defender Safety System® 30 gal Tall 27 MBH Residential Natural Gas Water Heater

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Includes Vitraglas® lining
  • Hydrojet® total performance system
  • FVIR Defender Safety System®

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 27000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 30 gal

Collection: FVIR Defender Safety System®

Depth: 19-1/2 in

Diameter: 16 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 46

Flow Rate: 29 gph

Fuel Type: Natural Gas

Height: 59-3/4 in

High Pressure: 150

Ignition System: Piezo Igniter

Lining of Tank: Vitraglas®

MBH: 27

Material: [Foam, Magnesium, Steel]

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 160 Deg F

Type: BRG130T6N394264500

UL Listed: No

Uniform Energy Factor UEF : 0.54

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 7.9