30 gal. Tall 27 MBH Residential Propane Water Heater
FVIR Defender Safety System® 30 gal. Tall 27 MBH Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitraglas® Lining
- Hydro Jet® Total Performance System
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Heat Traps
- Non-Cfc Foam Insulation
- Water Connections - 3/4 In Npt True Dielectric Fittings
- Bradford White Icon System<Reg/>
- Fir Defender Safety System<Reg/>
- 3 In X 4 In “Snap Lock” Draft Diverter
- Protective Anode Rod
Specifications
- ANSI:
- ANSI Z21.10.1 2017
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 27000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1-2019
- Capacity:
- 30 gal
- Collection:
- FVIR Defender Safety System®
- Depth:
- 19-1/2 in
- Diameter:
- 16 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 46
- Flow Rate:
- 29 gph
- Fuel Type:
- Propane
- Height:
- 56-1/4 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 27
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.54
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Weight:
- 106 lb