FVIR Defender Safety System® 40 gal. Tall 36 MBH Residential Propane Water Heater

Part #BRG240T6X394500506  |  Item #7945484  |  Manufacturer Part #RG240T6X-394-500-506

$1,666.00 EACH
(Pricing is for 40 gal)

Capacity:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White FVIR Defender Safety System® 40 gal. Tall 36 MBH Residential Propane Water Heater /$1,666.00

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Total Performance System
  • FVIR Defender Safety System®

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 36000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 40 gal

Collection: FVIR Defender Safety System®

Depth: 23-1/2 in

Diameter: 20 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 75

Flow Rate: 34 gph

Fuel Type: Propane

Height: 60-1/8 in

High Pressure: 150

Ignition System: Piezo Igniter

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 22-3/4 in

Lining of Tank: Vitraglas®

MBH: 36

Material: Magnesium, Steel, Titanium Stainless Steel

Maximum Pressure: 300 psi

Maximum Temperature: 160

Power Source: Gas

Product Type: Water Heating System

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.64

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Storage Tank, Tall

Watts: 11.7