Bradford White
FVIR Defender Safety System® 40 gal. Tall 36 MBH Residential Propane Water Heater
Part #BRG240T6X394506 | Item #5132942 | Manufacturer Part #RG240T6X-394-506
Capacity:
How to get it:
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydrojet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- Defender Safety System® (Fvir) Incorporates The Advanced Screenlok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 36000
CEC Compliant: For Sale in CA
CSA Certified: Yes
Capacity: 40 gal
Collection: FVIR Defender Safety System®
Condensing: No
Depth: 23-1/2 in
Diameter: 20 in
Drain Location: Bottom
Drain Valve Material: Brass
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
Energy Star Compliant: No
First Hour Rating: 75
Flow Rate: 34 gph
Fuel Type: Propane
Height: 60-1/8 in
High Pressure: 150
Ignition System: Piezo Igniter
Indoor Outdoor: Indoor
Input MBH : 36 MBH
Installation Type: Floor Mount
Length: 22-3/4 in
Lining of Tank: Vitraglas®
MBH: 36
Material: Magnesium, Steel, Titanium Stainless Steel
Maximum Pressure: 300 psi
Maximum Temperature: 160
Power Source: Gas
Product Type: Water Heating System
Supply Pipe Connection: 3/4 in
Temperature Range: Up to 160 Deg F
Uniform Energy Factor UEF : 0.64
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
Water Inlet Connection Size: 3/4 in
Watts: 11.7
Weight: 134
-
Starting at $2,042.00
-
Starting at $1,666.00