FVIR Defender Safety System® 40 gal. Tall 38 MBH Residential Propane Water Heater

Part #BRG240S6X394  |  Item #5132873  |  Manufacturer Part #RG240S6X-394

$1,666.00 EACH

Capacity:

40 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White FVIR Defender Safety System® 40 gal. Tall 38 MBH Residential Propane Water Heater /$1,666.00

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Non-Cfc Foam Insulation
  • Water Connections - 3/4 in. Npt True Dielectric Fittings
  • Heat Traps
  • Protective Anode Rod
  • 3 in X 4 in “Snap Lock” Draft Diverter

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 38000

CEC Compliant: For Sale in CA

Capacity: 40 gal

Collection: FVIR Defender Safety System®

Condensing: No

Depth: 25-1/2 in

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 69

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 41 gph

Fuel Type: Propane

Height: 51-9/16 in

High Pressure: 150

Ignition System: Piezo Igniter

Indoor Outdoor: Indoor

Input MBH : 38 MBH

Installation Type: Floor Mount

Length: 24-63/100 in

Lining of Tank: Vitraglas®

MBH: 38

Material: Magnesium, Steel, Titanium Stainless Steel

Maximum Pressure: 300 psi

Maximum Temperature: 160

Number Of Pieces: 1 Piece

Power Source: Gas

Pressure Class: 150#

Supply Pipe Connection: 1/2 in

Temperature Range: Up to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.58

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Water Inlet Connection Size: 3/4 in

Watts: 11.1

Weight: 139