FVIR Defender Safety System® 40 gal Tall 38 MBH Residential Natural Gas Water Heater

Part #BRG2DV40S6OLY  |  Manufacturer Part #RG2DV40S6N-OLY

Fuel Type:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White FVIR Defender Safety System® 40 gal Tall 38 MBH Residential Natural Gas Water Heater

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater

Specifications

AFUE: 78.00

ANSI Specifications: ANSI Z21.10.1 2017

Application: Residential

BTU: 38000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 40 gal

Collection: FVIR Defender Safety System®

Color Finish: Grey

Color Finish Category: Greys

Depth: 31 in

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Standard Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 62

Flow Rate: 41 gph

Fuel Type: Natural Gas

Height: 51-1/8 in

High Pressure: 150

Ignition System: Piezo Igniter

Lining of Tank: Vitraglas®

MBH: 38

Material: [Magnesium, Stainless Steel, Steel, Titanium]

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 160 Deg F

Type: BRG2DV40S6NOLY

UL Listed: No

Uniform Energy Factor UEF : 0.6

Vent Type: Direct Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 11.1

Weight: 189