FVIR Defender Safety System® 48 gal Tall 50 MBH Residential Natural Gas Water Heater

Part #BRG2DV50H6NOLY500  |  Item #7945226  |  Manufacturer Part #RG2DV50H6N-OLY-500

$5,200.00 EACH

Capacity:

48 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White FVIR Defender Safety System® 48 gal Tall 50 MBH Residential Natural Gas Water Heater /$5,200.00

Product Details

  • For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Icon System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Defender Safety System® (FVIR) incorporates the advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Pedestal base
  • Protective magnesium anode rod
  • T&P relief valve
  • Low restrictive brass drain valve - durable tamper proof design
  • Water connections - 3⁄4 in. (19mm) NPT factory installed true dielectric fittings

Specifications

AFUE: 78.00

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 50000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 48 gal

Collection: FVIR Defender Safety System®

Condensing: No

Depth: 31 in

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 96

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 54 gph

Fuel Type: Natural Gas

Height: 75-7/8 in

High Pressure: 150

Ignition System: Piezo Igniter

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 34-3/4 in

Lining of Tank: Vitraglas®

MBH: 50

Material: Cast Aluminum, Foam, Magnesium, Steel

Maximum Pressure: 300 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 1/2 in

Temperature Range: Up to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.64

Vent Type: Direct Vent

Water Connections: Side

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Water Inlet Connection Size: 3/4 in

Watts: 14.7

Weight: 234