FVIR Defender Safety System® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #BRG1D50T6N475  |  Item #5078694  |  Manufacturer Part #RG1D50T6N-475

Call for Pricing

Capacity:

50 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater

Specifications

AMP: 12

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

Capacity: 50 gal

Collection: FVIR Defender Safety System®

Condensing: No

Depth: 24-3/4 in

Diameter: 20 in

Drain Location: Bottom

Drain Valve Material: Brass

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT x NPT

Energy Star Compliant: No

First Hour Rating: 78

Fuel Type: Natural Gas

Height: 63-3/8 in

High Pressure: 150

Ignition System: Spark-to-Pilot

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 25 in

Lining of Tank: Vitraglas®

MBH: 40

Material: Magnesium, Plastic

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Product Type: Water Heating System

Supply Pipe Connection: 3/4 in

Uniform Energy Factor UEF : 0.63

Vent Type: Atmospheric Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Storage Tank, Tall

Watts: 11.7