Bradford White
FVIR Defender Safety System® 50 gal High Efficiency and Tall 38 MBH Residential Natural Gas Water Heater
Part #BRG2FS6N475 | Manufacturer Part #RG2F50S6N-475
Capacity:
Please select
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- High efficiency blower
- Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
Specifications
AFUE: 78.00
AMP: 1
ANSI Specifications: ANSI Z21.10.1 2017
Application: Residential
BTU: 38000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1 2017
Capacity: 50 gal
Collection: FVIR Defender Safety System®
Color Finish: Grey
Depth: 27-7/8 in
Diameter: 24 in
Drain Valve Material: Brass
ETL Listed: No
Emission: Standard Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: Yes
First Hour Rating: 76
Flow Rate: 41 gph
Fuel Type: Natural Gas
Green: [Yes, Energy Star]
Height: 55-1/4 in
High Pressure: 150
Ignition System: Spark-to-Pilot
Lining of Tank: Vitraglas®
MBH: 38
Material: [Magnesium, Steel]
Maximum Pressure: 300 psi
NSF Certified: Yes
NSF Specifications: NSF 372
Phase: Single Phase
Power Source: Gas
Supply Pipe Connection: 3/4 in
UL Listed: No
Uniform Energy Factor UEF : 0.68
Vent Type: Atmospheric Vent
Volts: 120V
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: [High Efficiency, Tall]
Watts: 11.1