FVIR Defender Safety System® 50 gal Tall 34 MBH Residential Propane Water Heater

Part #BRG1T6X  |  Manufacturer Part #RG150T6X

Capacity:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.1 2017

Application: Residential

BTU: 34000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 50 gal

Collection: FVIR Defender Safety System®

Color Finish: Grey

Color Finish Category: Greys

Depth: 23-1/2 in

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 75

Flow Rate: 37 gph

Fuel Type: Propane

Height: 60-1/8 in

High Pressure: 150

Ignition System: Piezo Igniter

Lining of Tank: Vitraglas®

MBH: 34

Material: [Foam, Magnesium, Plastic, Stainless Steel, Steel, Titanium]

Material Type: Polymer

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.63

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 9.9