FVIR Defender Safety System® 30 gal Tall 32 MBH Residential Propane Water Heater

Part #BRG2MHT6X264  |  Manufacturer Part #RG2MH30T6X-264

Capacity:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • FVIR Defender Safety System®

Specifications

AFUE: 76.00

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 32000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 30 gal

Collection: FVIR Defender Safety System®

Depth: 21-5/8 in

Diameter: 18 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 50

Flow Rate: 34 gph

Fuel Type: Propane

Height: 59-15/16 in

High Pressure: 150

Ignition System: Piezo Igniter

Lining of Tank: Vitraglas®

MBH: 32

Material: [Aluminum, Magnesium, Steel]

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: UL 307B

Uniform Energy Factor UEF : 0.54

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 9.4