Bradford White
FVIR Eco-Defender Safety System® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Part #BURG240T10N394 | Item #7945528 | Manufacturer Part #URG240T10N-394
Capacity:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Includes Vitraglas® Lining
- Hydro Jet® Total Performance System
- Fir Defender Safety System®
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 40000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1 2017
Capacity: 40 gal
Collection: FVIR Eco-Defender Safety System®
Condensing: No
Depth: 23-3/16 in
Diameter: 20 in
Drain Valve Material: Brass
ETL Listed: No
Emission: Ultra Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 75
Flow Rate: 43 gph
Fuel Type: Natural Gas
Height: 60-5/16 in
High Pressure: 150
Ignition System: Piezo Igniter
Indoor Outdoor: Indoor
Input MBH : 40 MBH
Installation Type: Floor Mount
Length: 22-3/4 in
Lining of Tank: Vitraglas®
MBH: 40
Material: Magnesium, Steel
Maximum Pressure: 300 psi
NSF Certified: Yes
NSF Specifications: NSF 372
Number Of Pieces: 1 Piece
Power Source: Gas
Pressure Class: 150#
Product Type: Water Heating System
Supply Pipe Connection: 3/4 in
UL Listed: No
Uniform Energy Factor UEF : 0.64
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
Water Inlet Connection Size: 3/4 in
Watts: 11.7
Weight: 137