Bradford White
FVIR Eco-Defender Safety System® 50 gal. Tall 34 MBH Residential Natural Gas Water Heater
Part #URG150T6N394475264 | Item #7628240 | Manufacturer Part #URG150T6N-394-475-264
Capacity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Fir Eco-Defender Safety System®
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 34000
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Capacity: 50 gal
Collection: FVIR Eco-Defender Safety System®
Condensing: No
Depth: 24-3/16 in
Diameter: 20 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Ultra Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 75
Flow Rate: 37 gph
Fuel Type: Natural Gas
GSA Approved: No
Height: 60-5/16 in
High Pressure: 150
IAPMO Listed: No
Ignition System: Piezo Igniter
Indoor Outdoor: Indoor
Input MBH : 34 MBH
Installation Type: Floor Mount
Length: 24 in
Lining of Tank: Vitraglas®
MBH: 34
Material: Magnesium, Steel
Maximum Pressure: 300 psi
Maximum Temperature: 160
Number Of Pieces: 1 Piece
Power Source: Gas
Pressure Class: 150#
Product Type: Water Heating System
Supply Pipe Connection: 3/4 in
Temperature Range: Up to 160 Deg F
UL Listed: No
Uniform Energy Factor UEF : 0.63
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall
Water Inlet Connection Size: 3/4 in
Watts: 10
Weight: 150