FVIR Eco-Defender Safety System® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #URG2PDV50S6N475264  |  Item #7625192  |  Manufacturer Part #URG2PDV50S6N-475-264

$3,410.00 EACH

Capacity:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White FVIR Eco-Defender Safety System® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater /$3,410.00

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Fir Eco-Defender Safety System®

Specifications

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 50 gal

Collection: FVIR Eco-Defender Safety System®

Condensing: No

Depth: 34-5/16 in

Diameter: 24 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 80

Flow Rate: 43 gph

Fuel Type: Natural Gas

GSA Approved: No

Green: Energy Star, Yes

Height: 60-7/8 in

High Pressure: 150

IAPMO Listed: No

Ignition System: Spark-to-Pilot

Indoor Outdoor: Indoor

Input MBH : 40 MBH

Installation Type: Floor Mount

Length: 31-19/50 in

Lining of Tank: Vitraglas®

MBH: 40

Material: Magnesium, Steel

Maximum Pressure: 300 psi

Number Of Pieces: 1 Piece

Power Source: Gas

Pressure Class: 150#

Product Type: Water Heating System

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.68

Vent Type: Power Direct Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Water Inlet Connection Size: 3/4 in

Watts: 11.7

Weight: 196