75 gal. Tall 76 MBH Residential Propane Water Heater

You last purchased this on
 
Bradford White

Icon System® 75 gal. Tall 76 MBH Residential Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

Icon System® 75 gal. Tall 76 MBH Residential Propane Water Heater

  • Fast #
  • Part #BRG275H6X500
  • Item #5084082
  • Manufacturer Part #RG275H6X-500
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • T&P Relief Valve
  • Protective Magnesium Anode Rod
  • 4 In “Snap Lock” Draft Diverter
  • Pedestal Base
  • Non-Cfc Foam Insulation
  • Water Connections - Factory-Installed True Dielectric Fittings Extend Water Heater Life And Simplify Water Line Connections
  • Low Restrictive Brass Drain Valve - Durable Tamper Proof Design
  • Requires Certification

Specifications

AFUE:
80.00 %
ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Antimicrobial:
Yes
Application:
Residential
BTU:
76000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3 2017
Capacity:
75 gal
Collection:
Icon System®
Condensing:
No
Depth:
29-1/4 in
Diameter:
26 in
Drain Location:
Bottom, Front
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
135
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
82 gph
Fuel Type:
Propane
Height:
62-5/8 in
Ignition System:
Piezo Igniter
Indoor Outdoor:
Indoor
Input (MBH):
76 MBH
Installation Type:
Floor Mount
Length:
29-1/2 in
Lining of Tank:
Vitraglas®
MBH:
76
Material:
Magnesium, Steel, Titanium, Stainless Steel, Plastic
Material Type:
Polymer
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
1/2 in
Temperature Range:
Up to 160 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.59
Vent Type:
Atmospheric Vent
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Water Inlet Connection Size:
1 in
Watts:
22.3 kW
Weight:
249 oz