Bradford White
Icon System 3/4 in inlet/ 3/4 in outlet 24V Gas Valve
Part #B2394699001 | Item #3766455 | Manufacturer Part #239-46990-01
Inlet Outlet:
3/4 in inlet/ 3/4 in outletProduct Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
Collection: Icon System
Fuel Type: Natural Gas
Inlet Outlet: 3/4 in inlet/ 3/4 in outlet
Power Source: Gas
Stages: Single
Valve Type: Gas Valve
Volts: 24V