DESCRIPTION

  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Immersion and Surface Mounted Electric Water Heater

BMII543SF84

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
80 gal
Depth
32-1/2 in
Diameter
26 in
Energy Star Compliant
No
GSA Approved
No
Height
60-1/4 in
IAPMO Listed
No
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1-1/2 in
UL Listed
UL 1453
Volts
480V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Upright
Watts
54

Starting at
Call for Pricing
  • QUANTITY