Bradford White
KwickShot® 120V 3kW Electric Water Heater
Part #BES30001S10 | Item #1823294 | Manufacturer Part #ES-3000-1-S-10
Watts:
3Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
AFUE: 99.00
AMP: 29
Application: Residential
BTU: 3000
CARB OTC LEED Compliant: No
Collection: KwickShot®
Depth: 2-7/8 in
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
Energy Star Compliant: No
GSA Approved: No
Height: 10-3/4 in
IAPMO Listed: No
Installation Type: Wall Mount
MBH: 3
Material: Glass Reinforced Plastic
Maximum Pressure: 150 psi
NSF Certified: No
Phase: Single Phase
Power Source: Electric
Temperature Range: 105 to 110 Deg F
UL Listed: Yes
Volts: 240V
Watts: 3
Width: 5-1/4 in