DESCRIPTION

  • Three year limited warranty on tank and heat exchanger and 1 year limited warranty on component parts

Bradford White Defender Safety System® Light Duty Commercial Natural Gas Water Heater with Combustible

BPDX50S60FB3N

Capacity:

SPECIFICATIONS

AFUE
80.00
AMP
3.1
ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
Capacity
48 gal
Collection
Defender Safety System®
Diameter
22 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
68 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Maximum Temperature
180
Supply Pipe Connection
3/4 in
Volts
110V

Starting at
Call for Pricing
  • QUANTITY