Lower Thermostat Sensor for Bradford White D38T155 Commercial Gas Electronic Ignition
Lower Thermostat Sensor for Bradford White D38T155 Commercial Gas Electronic Ignition
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
Documents
Specifications
- Brand Model Compatibility:
- D38T155(E)(N, X), D80L399(E)(N, X)(A)
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Product Type:
- Thermostat Sensor
- Thermostat Type:
- Lower
- UL Listed:
- No