DESCRIPTION

  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Combi2™ atmospheric vent
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Hydrojet® total performance system - cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Ten-year limited tank and heat exchanger warranties/6-year limited warranty on component parts
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Combi2™ LP Gas Corrugated Water Heater

BCDW2TW50T10FSX

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
60000
CSA Certified
Yes
Capacity
50 gal
Coating
Powder-Coated
Collection
Combi2™
Color Finish
Grey
Depth
26-3/4 in
Diameter
22 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
LP Gas
Height
65-7/8 in
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Standing
MBH
60
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
75 to 180 Deg F
UL Listed
No
Vent Type
Power Vent
Volts
120V
Water Heater Type
Power Vent

Starting at
Call for Pricing
  • QUANTITY