Bradford White

Magnum Series® 100 gal Light Duty 85 MBH Commercial Natural Gas Water Heater

Part #BULG2100H853N  |  Manufacturer Part #ULG2100H853N

Capacity:

100 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Complies with the latest ultra-low NOx requirement (14 ng/J NOx limit)

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Commercial

BTU: 85000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 100 gal

Coating: Powder Coated

Collection: Magnum Series®

Color Finish: Grey

Depth: 31-1/2 in

Diameter: 28-1/4 in

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 100

Fuel Type: Natural Gas

GSA Approved: No

Height: 66-1/8 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Ignition System: Standing Pilot

Installation Type: Floor Mount

MBH: 85

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 1-1/4 in

Temperature Range: 75 to 180 Deg F

UL Listed: No

Vent Type: Atmospheric Vent

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Light Duty