Bradford White
Magnum Series® 100 gal. Natural Gas Commercial Water Heater
Part #BD100T2503N | Item #1586098 | Manufacturer Part #D100T2503N
Capacity:
100 galHow to get it:
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Approved For Sanitation
- Three Year Limited Tank Warranty And 1 Year Limited Warranty On Component Parts
Documents
Specifications
ANSI Specifications: ANSI Z21.10.3
Application: Commercial
BTU: 250000
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Capacity: 100 gal
Coating: Powder Coated
Collection: Magnum Series®
Color Finish: Grey
Color Finish Category: Greys
Condensing: No
Diameter: 28-1/4 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
Energy Star Compliant: No
Fuel Type: Natural Gas
GSA Approved: No
Height: 83-3/8 in
IAPMO Listed: No
ISO Specifications: ISO 9001
Ignition System: Electronic Ignition
Indoor Outdoor: Indoor
Input MBH : 250 MBH
Installation Type: Floor Mount
Length: 35-1/2 in
MBH: 250
Material: Steel
Maximum Pressure: 150 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 372
Power Source: Gas
Pressure Class: 150#
Product Type: Water Heating System
Supply Pipe Connection: 1-1/2 in
Temperature Range: 70 to 180 Deg F
UL Listed: No
Volts: 120V
Water Heater Capacity Range: 51 - 100 gal
Water Inlet Connection Size: 1-1/2 in
Weight: 610
-
Starting at $7,914.00
-
Starting at $25,260.00
-
Starting at $22,352.00
-
Starting at $18,978.00
-
Starting at $19,158.00