Magnum Series® 75 gal. Natural Gas Commercial Water Heater

Part #BD75T1603N  |  Item #1235269  |  Manufacturer Part #D75T1603N

Call for Pricing

Capacity:

75 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Automatic flue damper-reduces stand-by loss, saving gas consumption and improving overall efficiency
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Approved for sanitation
  • Three-year limited tank warranties/1-year limited warranty on component parts

Specifications

ANSI Specifications: ANSI Z21.10.3

ASME Specifications: ASME HLW

Application: Commercial

BTU: 160000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 75 gal

Coating: Powder Coated

Collection: Magnum Series®

Color Finish: Grey

Color Finish Category: Greys

Condensing: No

Diameter: 28-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 72-1/4 in

ISO Specifications: ISO 9001

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 35-1/2 in

MBH: 160

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Pressure Class: 150#

Product Type: Water Heating System

Supply Pipe Connection: 3/4 in

Temperature Range: 70 to 180 Deg F

UL Listed: No

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Inlet Connection Size: 1-1/2 in

Weight: 520