DESCRIPTION

  • 1" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Flue Baffle is designed to maximize the amount of heat absorbed in the lower portion of tank
  • Six year limited warranty on tank and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White Manufactured Home Liquid Propane Gas Water Heater

BMIMS40T6LX

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Diameter
18 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
57-7/8 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
Yes
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Direct Vent

Starting at
Call for Pricing
  • QUANTITY