Commercial Gas Boiler 500 MBH Propane and Natural Gas
Mighty Therm® 2 Commercial Gas Boiler 500 MBH Propane and Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- AFUE:
- 85.00 %
- Application:
- Commercial
- BTU:
- 500000
- CSA Certified:
- Yes
- Collection:
- Mighty Therm® 2
- Depth:
- 29-2/5 in
- Energy Star Compliant:
- No
- Flow Rate:
- 43 gpm
- Fuel Type:
- Propane, Natural Gas
- Height:
- 43-1/2 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 500 MBH
- Length:
- 33-3/4 in
- Material:
- Bronze, Cast Iron
- NSF Certified:
- No
- Power Source:
- Gas
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No