DESCRIPTION

  • 1" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
  • Piezo igniter provides easy and quick lighting of the pilot burner by push button
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White Mobile Home Energy Saver Liquid Propane Gas Water Heater

BMIMH30T6FLX

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CSA Certified
Yes
Capacity
30 gal
Diameter
16 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
59-1/8 in
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Atmospheric Vent

Starting at
Call for Pricing
  • QUANTITY