DESCRIPTION

Bradford White Natural Gas Commercial Water Heater

B50T65FB3N

Capacity:

SPECIFICATIONS

AFUE
79.00
ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Diameter
22 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
59-1/4 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
41 - 50 gal

Starting at
Call for Pricing
  • QUANTITY