3/4 in inlet/ 3/4 in outlet 24V Gas Valve
3/4 in inlet/ 3/4 in outlet 24V Gas Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
Specifications
- Fits Model:
- 100T-88C-3, 100T-88C-5, 25X78B3N, 55X80B3N, 75T-80B-3, 75T-80B-5, 75T-80C-3, 75T-80C-5, GX-1-55S6BN, GX-1-55S6BN
- Fuel Type:
- Natural Gas
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 20 in
- Power Source:
- Gas
- Product Type:
- Pilot Assembly
- Stages:
- Single
- Valve Type:
- Gas Valve
- Volts:
- 24V