DESCRIPTION

  • 1" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Honeywell® self diagnostic electronic gas control provides spark to pilot ignition system eliminating a constant burning pilot
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Photo shown is for BU15036FRN
  • Six year limited warranty on tank, heat exchanger and component parts
  • Ultra Low NOx burner with primary and secondary air distribution devices
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® Natural Gas Tall Water Heater

BU130T6FRN

Capacity:

SPECIFICATIONS

AFUE
78.00
ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
Capacity
30 gal
Collection
Defender Safety System®
Diameter
16 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
59-1/8 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY