DESCRIPTION

Bradford White Natural Gas Water Heater

BMI30T6FBN500

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
32000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Color Finish
White
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
59-1/8 in
IAPMO Listed
No
Ignition System
Piezo Igniter
MBH
32
Material
Steel
Maximum Pressure
150 psi
NSF Certified
No
Temperature Range
Up to 1600 Deg F
UL Listed
No
Water Heater Type
Atmospheric Vent
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY