DESCRIPTION

Bradford White NPT Anode Rod

B2244514701

Length:

SPECIFICATIONS

End Connection 1
NPT
Length
51 in
Material
Magnesium
Pipe Tubing Size
2-1/2 in
Supply Pipe Connection
3/4 in

Starting at
Call for Pricing
  • QUANTITY