DESCRIPTION

  • 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Honeywell® self diagnostic electronic gas control provides spark to pilot ignition system eliminating a constant burning pilot
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Intelligent proven design combines temperature control, diagnostic codes, and system ignition functions into a single control board with a digital LCD display
  • Photo shown is for BPDX265T6FBN
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® Power Direct Vent Natural Gas Water Heater

BPDX250T6FBN

Capacity:

SPECIFICATIONS

AFUE
80.00
AMP
3.1
ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
Capacity
48 gal
Collection
Defender Safety System®
Diameter
22 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
68 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Direct Vent

Starting at
Call for Pricing
  • QUANTITY