Bradford White
PowerStor Series® 30 gal. Residential Indirect Water Heater
Part #BSW230L506 | Item #7776102 | Manufacturer Part #SW230L-506
Capacity:
29 galHow to get it:
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- Hydrojet® Total Performance System
Documents
Specifications
Application: Residential
BTU: 220000
CSA Certified: Yes
Capacity: 29 gal
Collection: PowerStor Series®
Diameter: 22 in
ETL Listed: Yes
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT x FNPT
Energy Star Compliant: No
First Hour Rating: 429
Height: 33-5/8 in
Ignition System: Indirect Fired
Indoor Outdoor: Indoor
Installation Type: Floor Mount
Length: 24 in
Lining of Tank: Vitraglas®
MBH: 220
Material: Steel
Maximum Pressure: 300 psi
NSF Certified: Yes
NSF Specifications: NSF 372
Power Source: Indirect
Product Type: Water Heating System
Supply Pipe Connection: 3/4 in
Temperature Range: 80 to 160 Deg F
UL Listed: UL 174
Water Heater Capacity Range: 10 - 29 gal
Water Heater Type: Indirect Fired
Weight: 164
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing