38 gal. Residential Indirect Water Heater
PowerStor Series® 38 gal. Residential Indirect Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Hydro Jet® Sediment Reduction System
Specifications
- Application:
- Residential
- CSA Certified:
- Yes
- Capacity:
- 37 gal
- Collection:
- PowerStor Series®
- Diameter:
- 22 in
- ETL Listed:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 260
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Height:
- 41-7/8 in
- Ignition System:
- Indirect Fired
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 24-1/2 in
- Lining of Tank:
- Vitraglas®
- Material:
- Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- UL Listed:
- UL 174
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 117 lb